Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #10 Inside Dia
Mfr # 370610RS303
Zoro # G4830890
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 370610RS303
- Zoro # G4830890
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X3/8 |
Details
Item | Round Spacers, 10X3/8 #3/8 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X3/8 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK (M01200.200.0075)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE13)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA8C)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (U04180.037.0002)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/16 in Overall Lg (500310RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 5/8 in Overall Lg (141008RSBN)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (500410RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #10 Inside Dia (500510RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 7/16 in Overall Lg (370712RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #14 Inside Dia (501514RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081004GR)
- Zoro Select Round Spacers