Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #10 Inside Dia
Mfr # 370310RS303
Zoro # G4813232
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 370310RS303
- Zoro # G4813232
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/16 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X3/16 |
Details
Item | Round Spacers, 10X3/16 #3/8 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X3/16 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (50478)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK (05315S-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 5/8" L, Aluminum 5 PK (932014)
- HERITAGE Clevis Pin, 3/8" x 4", SS316 PL (CLPS6-0375-4000)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 3/4 in Overall Lg (141208RSA)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120805GR)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 3/8 in Overall Lg (100604RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (311610RSN)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (371210RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 5/8 in Overall Lg (141004RSBN)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 7/16 in Overall Lg (140706RSA)
- Zoro Select Round Spacers