Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #12 Inside Dia
Mfr # 370212RS303
Zoro # G4812550
product price: $82.45
/pk 100, $0.82/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370212RS303
- Zoro # G4812550
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X1/8 |
Details
Item | Round Spacers, 12X1/8 #3/8 ROUND ,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,12X1/8 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 50 PK (1LAE1)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Truss Machine Screw, Zinc Plated Steel, 15 PK (31324)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD2)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Steel, Furnace Black Finish, 100 PK (LW7S00250-100P1)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF160808GR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- ZORO SELECT Round Spacers, 8X1/4 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310408RS303)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP032)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #12 Inside Dia (500812RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP164)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP118)
- Zoro Select Round Spacers