Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #4 Inside Dia
Mfr # 140404RS303
Zoro # G4815174
product price: $149.99
/pk 500, $0.30/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/4"
- Size 4X1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140404RS303
- Zoro # G4815174
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | #4 |
Outside Diameter | 1/4" |
Size | 4X1/4 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
4X1/4 One Quarter Round Spacer Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Stainless Steel Body, 50 PK (TFC1220.3-50)
- HILLMAN No. 12 X 2 in. L Phillips Flat Head Sheet Metal Screws 5 pk, 10PK (5573)
- FOREVERBOLT Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 10 PK (FB3FHN1213P10)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP8BL)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #6 Inside Dia (140506RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #8 Inside Dia (141108RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #8 Inside Dia (141608RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 11/16 in Overall Lg, #12 Inside Dia (501112RSA)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 6.5 mm Inside Dia (13ME078)
- AMPG Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 2-1/2 Overall Lg, 3/4 in Inside Dia (ZSU1122500-750-188)
- Zoro Select Round Spacers