Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #8 Inside Dia
Mfr # 141308RS303
Zoro # G4804482
product price: $434.99
/pk 500, $0.87/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 13/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141308RS303
- Zoro # G4804482
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 13/16 in |
Inside Diameter | #8 |
Outside Diameter | 1/4" |
Size | 8X13/16 |
Details
Item | Round Spacers, 8X13/16 #1/4 ROUND,PK500 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X13/16 #1/4 ROUND,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.112.0001)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (329-3-PK10)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 30 mm L, 10 PK (HC3B06030-010P1)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04104.050.0300)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #14 Inside Dia (501514RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (140908RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP212)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/4 in Overall Lg (311210RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/8 in Overall Lg (370208RSA)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121405GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #8 Inside Dia (370508RSA)
- Zoro Select Round Spacers