Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #6 Inside Dia
Mfr # 371306RS303
Zoro # G4813512
product price: $57.99
/pk 100, $0.58/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 13/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371306RS303
- Zoro # G4813512
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 13/16 in |
Inside Diameter | #6 |
Outside Diameter | 3/8" |
Size | 6X13/16 |
Details
Item | Round Spacers, 6X13/16 #3/8 ROUND,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,6X13/16 #3/8 ROUND,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0025)
- ZORO SELECT Wing Nut, M12-1.75, Stainless Steel, Plain, 24.10 mm Ht, 49.40 mm Max Wing Span (WN5X01200-001P1)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 13000 PK (B24522.013.0025)
- MIDWEST FASTENER Tinner Rivet, Flat Head, 0.24" Dia., Steel Body, 120 PK (62203)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 3 in Overall Lg, 0.53 in Inside Dia, 5 PK (MPB1383)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF051603GR)
- ZORO SELECT Round Spacers, 8X7/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310708RS303)
- ZORO SELECT Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310506RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/16 in Overall Lg (310306RSN)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #8 Inside Dia (140408RSA)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP030)
- Zoro Select Round Spacers