Shop All Round Spacers
Zoro Select
Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #12 Inside Dia
Mfr # 501112RS303
Zoro # G4812830
product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 11/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501112RS303
- Zoro # G4812830
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 11/16 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X11/16 |
Details
Item | Round Spacers, 12X11/16 #1/2 ROUN,PK100 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,12X11/16 #1/2 ROUN,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.075", Pk10 (36D754)
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0508CSP)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #10 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53790)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg (Z2362)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #10 Inside Dia (311310RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #8 Inside Dia (141108RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 1/4 in Overall Lg (140408RSBN)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #12 Inside Dia (501412RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370808RS303)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia (13ME110)
- Zoro Select Round Spacers