Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #12 Inside Dia
Mfr # 371412RSA
Zoro # G4830820
product price: $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371412RSA
- Zoro # G4830820
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 7/8 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X7/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
12X7/8 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00730)
- MIDWEST FASTENER 7/16"-20 Zinc Plated Steel Fine Thread Castle Hex Nuts 8PK (60904)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 12 in, Steel, Grade A, Plain Finish (U20360.137.1200)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.100.0200)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg (311206RSN)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB518)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.115 in Inside Dia (CRF041244GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #14 Inside Dia (501614RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041066GR)
- ZORO SELECT Round Spacers, 10X1 #5/16 ROUND S, PK100, Plain 18-8 Stainless Steel, 1 in Overall Lg (311610RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500614RSN)
- Zoro Select Round Spacers