Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #10 Inside Dia
Mfr # 501410RSA
Zoro # G4813731
product price: $307.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501410RSA
- Zoro # G4813731
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 7/8 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X7/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
10X7/8 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 50 PK (B70411.050.0850)
- ZORO SELECT Lag Screw, 5/16 in, 1-3/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3128LB)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in Length, 10 PK (U07001.037.0350)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK (24SW0375B)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF062003GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/4 in Overall Lg, #8 Inside Dia (371208RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg (311008RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (370308RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB510)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (100804RS303)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33323)
- Zoro Select Round Spacers