Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #10 Inside Dia
Mfr # 371410RSA
Zoro # G4812864
product price: $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371410RSA
- Zoro # G4812864
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 7/8 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X7/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
10X7/8 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0100)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 6 PK (U22080.150.1175)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Weather Resistant Coated Steel Hex Head Hex Drive, 100 PK (TXV12114)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040466GR)
- ZORO SELECT Round Spacer, Natural Nylon, 5/16 in Overall Lg, #14 Inside Dia (500514RSN)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 5 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME093)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 5/16 in Overall Lg (140508RSBN)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.166 in Inside Dia (CRF040588GR)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (370512RS303)
- Zoro Select Round Spacers