Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #10 Inside Dia
Mfr # 310710RSA
Zoro # G4812891
product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 7/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310710RSA
- Zoro # G4812891
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 7/16 in |
Inside Diameter | #10 |
Outside Diameter | 5/16" |
Size | 10X7/16 |
Details
Item | Round Spacers, 10X7/16 #5/16 ROU,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X7/16 #5/16 ROU,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, 1/2 Dog, 10-32x1/4, PK100 (SSDFIA-100025-100P)
- PRECISION BRAND Shim Assortment, 13 PC (44770)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK (32362)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP247)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 1/4 in Overall Lg (140408RSBN)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 9/16 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050903GR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP049)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #10 Inside Dia (500610RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041666GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (370308RSN)
- Zoro Select Round Spacers