Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #8 Inside Dia
Mfr # 370508RSA
Zoro # G4830784
product price: $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370508RSA
- Zoro # G4830784
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | #8 |
Outside Diameter | 3/8" |
Size | 8X5/16 |
Details
Item | Round Spacers, 8X5/16 #3/8 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,8X5/16 #3/8 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK (U34130.018.0066)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Pan Head Torx Drive, 10 PK (36911)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L (M51010.300.0090)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 90 PK (MS90725-189)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP255)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB514)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP223)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 15/16 in Overall Lg (141508RSA)
- ZORO SELECT Round Spacer, #14 Screw Size, Aluminum, 5/16 in Overall Lg (500514RSA)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 3/8 in Overall Lg (370612RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP247)
- Zoro Select Round Spacers