Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #6 Inside Dia
Mfr # 140506RSA
Zoro # G4802915
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Aluminum
- Finish Plain
- Outside Diameter 1/4"
- Size 6X5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 140506RSA
- Zoro # G4802915
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | #6 |
Outside Diameter | 1/4" |
Size | 6X5/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
6X5/16 One Quarter Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50815)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.030.0008)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK (76143)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37200.120.0001)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (140204RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 7/8 in Overall Lg (141408RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP227)
- ZORO SELECT Round Spacer, Natural Nylon, 13/16 in Overall Lg, #14 Inside Dia (501314RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (141208RSN)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121406GR)
- FASCOMP Spacer, 1/2 RndX15/16, 252 ID, SS, Plain Stainless Steel, 15/16 in Overall Lg, 0.252 in Inside Dia (FC1228-25-SS)
- Zoro Select Round Spacers