Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia
Mfr # 500510RSA
Zoro # G4831721
product price: $253.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 5/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500510RSA
- Zoro # G4831721
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 5/16 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X5/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
10X5/16 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (37WSAE)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-R6-E-PKT)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51810.031.0001)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/16 in Overall Lg, #14 Inside Dia (500714RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #4 Inside Dia (100304RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500614RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #12 Inside Dia (501112RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #6 Inside Dia (371306RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081203GR)
- ZORO SELECT Round Spacer, #14 Screw Size, Nylon, 1 in Overall Lg (501614RSN)
- Zoro Select Round Spacers