Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #8 Inside Dia
Mfr # 370608RSA
Zoro # G4808183
product price: $178.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370608RSA
- Zoro # G4808183
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #8 |
Outside Diameter | 3/8" |
Size | 8X3/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
8X3/8 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nut Insert, #12 Thrd Sz, Plastic, 10 PK (31433)
- ZORO SELECT M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK (MJ58MPP)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45670)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1-1/2 in L, 10 PK (NY3816-112HH-UF01)
- ZORO SELECT Round Spacers, 10X9/16 #5/16 ROUN, PK100, #10 Screw Size, Stainless steel Stainless Steel (310910RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 9/16 in Overall Lg, #12 Inside Dia (370912RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #12 Inside Dia (500812RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (140208RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #8 Inside Dia (370308RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #12 Inside Dia (371612RS303)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-342)
- Zoro Select Round Spacers