Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #6 Inside Dia
Mfr # 310606RSA
Zoro # G4814054
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310606RSA
- Zoro # G4814054
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #6 |
Outside Diameter | 5/16" |
Size | 6X3/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
6X3/8 Five Sixteenths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, M6-1.00, U Shape, Steel, Black Oxide Finish (5650PK)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 6 PK (932166)
- RECOIL Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05032)
- PORTER-CABLE Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16200)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 11/16 in Overall Lg (311110RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (310408RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040288GR)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 5/8 in Overall Lg (141004RSBN)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP166)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #14 Inside Dia (500314RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP257)
- Zoro Select Round Spacers