Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #14 Inside Dia
Mfr # 500614RSA
Zoro # G4802854
product price: $252.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500614RSA
- Zoro # G4802854
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 14X3/8 |
Details
Item | Round Spacers, 14X3/8 #1/2 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,14X3/8 #1/2 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3.5-0.60 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035060-100P1)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 100 PK (U37025.025.0001)
- DISCO Tubular Rivet, 5.3 mm Dia., 7 mm L, Steel Body, 100 PK (18129PK)
- ZORO SELECT 1/4"-20 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 300 PK (1464MPF188)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB507)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082004GR)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120806GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 1/4 in Overall Lg (140406RS303)
- ZORO SELECT Round Spacers, 10X1 #5/16 ROUND S, PK100, Plain 18-8 Stainless Steel, 1 in Overall Lg (311610RS303)
- ZORO SELECT Round Spacers, 6X3/8 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 3/8 in Overall Lg (310606RS303)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB511)
- Zoro Select Round Spacers