Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #12 Inside Dia
Mfr # 500812RSA
Zoro # G4804491
product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500812RSA
- Zoro # G4804491
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X1/2 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
12X1/2 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (04160)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga (461462)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- ZORO SELECT Round Spacer, Natural Nylon, 11/16 in Overall Lg, #12 Inside Dia (501112RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 15/16 in Overall Lg, #10 Inside Dia (371510RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg (371206RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP214)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #14 Inside Dia (501414RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/8 in Overall Lg (311004RSN)
- NEWPORT FASTENERS Round Spacer, #4 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg (140404RSBN)
- Zoro Select Round Spacers