Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia
Mfr # 500610RSA
Zoro # G4813205
product price: $272.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500610RSA
- Zoro # G4813205
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X3/8 |
Details
Item | Round Spacers, 10X3/8 #1/2 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X3/8 #1/2 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BAB)
- ARP 5/16-24 12PT NUT KIT (300-8331)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36200.087.0001)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 4 1/2 in, Steel, Grade B7, Black Oxide Finish, 10 PK (534136G1)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500814RSN)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #12 Inside Dia (500812RSN)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (370512RS303)
- ZORO SELECT Spacer, #12 Screw Size, Zinc Plated Brass, 5/16 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRG060521GR)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia, 10 PK (13ME023)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg (371008RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 5/16 in Overall Lg (100504RS303)
- Zoro Select Round Spacers