Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia
Mfr # 310610RSA
Zoro # G4815770
product price: $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310610RSA
- Zoro # G4815770
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #10 |
Outside Diameter | 5/16" |
Size | 10X3/8 |
Details
Item | Round Spacers, 10X3/8 #5/16 ROUN,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X3/8 #5/16 ROUN,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8023925)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 150 mm, Steel, Plain, 10 PK (M21520.240.0120)
- KANEBRIDGE 8-32 Toggle Wing Zinc, Pkg of 100 (08NTW)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1500)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- ZORO SELECT Round Spacers, 10X3/8 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 3/8 in Overall Lg (310610RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #12 Inside Dia (501612RSN)
- ZORO SELECT Spacer, M2 Screw Size, Plain Nylon, 2 mm Overall Lg, 2.6 mm Inside Dia, 10 PK (13ME001)
- ZORO SELECT Round Spacers, 10X1/4 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310410RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/16 in Overall Lg (500306RSN)
- SERCO Spacers, Spacer (586-1999)
- Zoro Select Round Spacers