Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #12 Inside Dia
Mfr # 371212RSA
Zoro # G4817651
product price: $211.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/4 in
- Material Aluminum
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371212RSA
- Zoro # G4817651
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X3/4 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
12X3/4 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Cortex Gray Fastener (CTX300SFSG)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (U04104.112.0400)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (31C150KCS)
- USA INDUSTRIALS #10-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-382)
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 3/4 in Overall Lg, #6 Inside Dia (311206RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (140704RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 5/16 in Overall Lg (100504RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (310406RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Nickel Brass, 3/16 in Overall Lg (140304RSBN)
- ZORO SELECT Round Spacers, 10X3/16 #5/16 ROUN, PK100, #10 Screw Size, Stainless steel Stainless Steel (310310RS303)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB518)
- Zoro Select Round Spacers