Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #14 Inside Dia
Mfr # 500314RSA
Zoro # G4814739
product price: $180.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500314RSA
- Zoro # G4814739
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/16 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 14X3/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
14X3/16 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 5445 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BA109)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050036)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 25mm, PK50 (M07820.100.0025)
- LOKSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-6.00TWP)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/8 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP247)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (500712RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #14 Inside Dia (501214RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 7/16 in Overall Lg (140704RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP329)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg (140302RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (500208RS303)
- Zoro Select Round Spacers