Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia
Mfr # 500310RSA
Zoro # G4831749
product price: $180.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500310RSA
- Zoro # G4831749
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 3/16 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X3/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
10X3/16 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0075)
- ZORO SELECT #2-56 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0100)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- ZORO SELECT Wide Head Machine Screw (ZW1125)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #6 Inside Dia (311406RSA)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #14 Inside Dia (500414RSA)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030244GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/16 in Overall Lg (370310RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (501410RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia (370508RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- Zoro Select Round Spacers