Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #12 Inside Dia
Mfr # 370212RSA
Zoro # G4804640
product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370212RSA
- Zoro # G4804640
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X1/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
12X1/8 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in (02139)
- SENCO Collated Framing Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL23ASBH)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (877350-PR-100)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP313)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF060803GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 3/8 in Overall Lg (140608RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041266GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- ZORO SELECT Round Spacer, Natural Nylon, 1/4 in Overall Lg, #14 Inside Dia (500414RSN)
- ZORO SELECT Round Spacers, 8X7/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310708RS303)
- Zoro Select Round Spacers