Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #12 Inside Dia
Mfr # 501512RSA
Zoro # G4812121
product price: $335.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 15/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501512RSA
- Zoro # G4812121
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 15/16 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X15/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
12X15/16 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST181928)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-356)
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4105-316SS-PAK)
- ZORO SELECT Cotter Pin, 3.5mmDx25mm L, Steel, PK50 (M39350.035.0025)
- ZORO SELECT Round Spacers, 6X3/16 #5/16 ROUND, PK100, #6 Screw Size, Stainless steel Stainless Steel (310306RS303)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia (13SP022)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/8 in Overall Lg (140608RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #10 Inside Dia (311510RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP265)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia (370510RSA)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33331)
- Zoro Select Round Spacers