Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 15/16 in Overall Lg, #10 Inside Dia
Mfr # 311510RSA
Zoro # G4813284
product price: $212.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 15/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311510RSA
- Zoro # G4813284
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 15/16 in |
Inside Diameter | #10 |
Outside Diameter | 5/16" |
Size | 10X15/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
10X15/16 Five Sixteenths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 1/2 x 2 in., PK5 (WWG-DTP-017)
- MIDWEST FASTENER 3/8"-16 x 7" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05513)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51030.080.0035)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.010", Pk20 (MSD010-20)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 3/8 in Overall Lg (370612RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (370810RSA)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP209)
- ZORO SELECT Round Spacers, 8X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310508RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 3/8 in Overall Lg (140608RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 1/8 in Overall Lg (140206RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #8 Inside Dia (140408RSA)
- Zoro Select Round Spacers