Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #8 Inside Dia
Mfr # 370408RSA
Zoro # G4804202
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Aluminum
- Finish Plain
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 370408RSA
- Zoro # G4804202
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | #8 |
Outside Diameter | 3/8" |
Size | 8X1/4 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
8X1/4 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (03356)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, Alloy Steel 50 PK (MA7)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade 8, Phosphate and Oil, 100 PK (U12470.025.0001)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, Brass, 6 PK (930445)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (141208RSN)
- ZORO SELECT Round Spacers, 8X5/8 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 5/8 in Overall Lg (311008RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (310610RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (141204RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (310406RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP217)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.218 in Inside Dia (272959)
- Zoro Select Round Spacers