Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #4 Inside Dia
Mfr # 100404RSA
Zoro # G4817423
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Aluminum
- Finish Plain
- Inside Diameter #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100404RSA
- Zoro # G4817423
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | #4 |
Outside Diameter | 3/16" |
Size | 4X1/4 |
Details
Item | Round Spacers, 4X1/4 #3/16 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,4X1/4 #3/16 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/4"-16 (3534-3/4K)
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0100)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04160.050.0450)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK (4ZU13)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #14 Inside Dia (501214RSA)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia (13ME031)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME104)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061203GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (370710RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB506)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia (CRF080888GR)
- Zoro Select Round Spacers