Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #14 Inside Dia
Mfr # 500414RSA
Zoro # G4817125
product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Aluminum
- Finish Plain
- Inside Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500414RSA
- Zoro # G4817125
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 14X1/4 |
Details
Item | Round Spacers, 14X1/4 #1/2 ROUND,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,14X1/4 #1/2 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (1448KW5)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (9080084)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0075)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia (500508RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #12 Inside Dia (500812RSA)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 1/2 in Overall Lg (310808RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #12 Inside Dia (372012RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 11/16 in Overall Lg, #8 Inside Dia (371108RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 9/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP242)
- Zoro Select Round Spacers