Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #6 Inside Dia
Mfr # 371306RSA
Zoro # G4814185
product price: $212.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 13/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371306RSA
- Zoro # G4814185
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 13/16 in |
Inside Diameter | #6 |
Outside Diameter | 3/8" |
Size | 6X13/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
6X13/16 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel (BTI-CAK2-8125-3.8/B1)
- ARMOR COAT Split Lock Washer, For Screw Size 5/8 in Steel, Wet Spray Finish, 25 PK (UST236051)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK (75501)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (N01000.050.0750)
- ZORO SELECT Round Spacer, Natural Nylon, 1/8 in Overall Lg, #14 Inside Dia (500214RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 9/16 in Overall Lg, #12 Inside Dia (500912RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg (311008RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB506)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #12 Inside Dia (371412RSA)
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #12 Inside Dia (501612RSN)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF080403GR)
- Zoro Select Round Spacers