Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #10 Inside Dia
Mfr # 371310RSA
Zoro # G4817545
product price: $212.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 13/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371310RSA
- Zoro # G4817545
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 13/16 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X13/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
10X13/16 Three Eighths Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 338 Stainless Steel Plain Finish, 100 PK (Z0541-316)
- GRK FASTENERS GRK Fasteners 5914304 600 Piece R4 Countersink No. 12 No. 14 x 5.62 in. Multi-Purpose Screws Yellow Zinc (5914304)
- ZORO SELECT Solid Rivet, Universal Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (70AD0204-EA-250)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04104.031.0300)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP212)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP257)
- ZORO SELECT Spacer, #12 Screw Size, Zinc Plated Brass, 5/16 in Overall Lg, 0.218 in Inside Dia, 10 PK (CRG060521GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (500810RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #10 Inside Dia (500310RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 11/16 in Overall Lg (371106RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP255)
- Zoro Select Round Spacers