Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1.125 in Overall Lg, #12 Inside Dia
Mfr # 501812RSA
Zoro # G4814194
product price: $329.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1.125 in
- Material Aluminum
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501812RSA
- Zoro # G4814194
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1.125 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X1 1/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
12X1 1/8 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35955)
- TENNANT Woodruff Key, 5 mm Key Size, Steel (1021167)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- METRIC BLUE Split Lock Washer, For Screw Size M20 Steel, Metric Blue Finish, 50 PK (UST187447)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120805GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF102404GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF050303GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 15/16 in Overall Lg, #10 Inside Dia (371510RS303)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 3/8 in Overall Lg (100604RSA)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500814RSN)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (140706RS303)
- Zoro Select Round Spacers