Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1.125 in Overall Lg, #10 Inside Dia
Mfr # 501810RSA
Zoro # G4831335
product price: $529.99
/pk 1000, $0.53/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1.125 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501810RSA
- Zoro # G4831335
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1.125 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X1 1/8 |
Details
Item | Round Spacers, 10X1 1/8 #1/2 ROU,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X1 1/8 #1/2 ROU,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61592)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK (U01120.125.0002)
- APEX TOOL GROUP 5/8X3-3/4 Hitch Pin (T3899720)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00660)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP234)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (310410RSN)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP006)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 1/4 in Overall Lg (140408RSBN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (140908RSN)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME089)
- FASCOMP Spacer, 5/16 RndX1/2,192 ID, Al, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1159-10-A)
- Zoro Select Round Spacers