Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 11/16 in Overall Lg, #12 Inside Dia
Mfr # 501112RSA
Zoro # G4815305
product price: $271.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 11/16 in
- Material Aluminum
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501112RSA
- Zoro # G4815305
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 11/16 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X11/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
12X11/16 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- HOLO-KROME M4-0.70 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87028)
- ZORO SELECT Wing Nut, 7/16"-14, Steel, Zinc Plated, 1 in Ht, 1.94 in Max Wing Span, 10 PK (U16250.043.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45539)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 9/16 in Overall Lg, #6 Inside Dia (370906RS303)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP329)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #4 Inside Dia (100404RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 9/16 in Overall Lg (100904RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.166 in Inside Dia (CRF040588GR)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP006)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/4 in Inside Dia (77153)
- Zoro Select Round Spacers