Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1 in Overall Lg, #14 Inside Dia
Mfr # 501614RSA
Zoro # G4813354
product price: $636.99
/pk 1000, $0.64/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1 in
- Material Aluminum
- Finish Plain
- Inside Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501614RSA
- Zoro # G4813354
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 14X1 |
Details
Item | Round Spacers, 14X1 #1/2 ROUND S,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,14X1 #1/2 ROUND S,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 x 1-1/2" Steel Coarse Thread Square Head Set Screws 4PK (60596)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- L.H. DOTTIE Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG14112)
- X1 TOOLS Wing Nut, 3/16"-24, 100 PK (X1E-CON-WIG-NUT-1010x100)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB507)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (310610RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/4 in Overall Lg (311210RSN)
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (310710RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #8 Inside Dia (371408RS303)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg (501014RS303)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-305)
- Zoro Select Round Spacers