Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1 in Overall Lg, #12 Inside Dia
Mfr # 501612RSA
Zoro # G4813923
product price: $332.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1 in
- Material Aluminum
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501612RSA
- Zoro # G4813923
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X1 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
12X1 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Antique Copper Steel Oval Head Phillips Drive, 30 PK (63292)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.2400)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39150.030.0012)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 5 PK (205830BG)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 1/2 in Overall Lg (140804RSN)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 3 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME092)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (500308RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #6 Inside Dia (371306RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg (311010RSN)
- Zoro Select Round Spacers