Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1 in Overall Lg, #10 Inside Dia
Mfr # 311610RSA
Zoro # G4813494
product price: $289.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1 in
- Material Aluminum
- Finish Plain
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311610RSA
- Zoro # G4813494
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | #10 |
Outside Diameter | 5/16" |
Size | 10X1 |
Details
Item | Round Spacers, 10X1 #5/16 ROUND ,PK1000 |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
Round Spacers,10X1 #5/16 ROUND,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK (73832)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Steel (U17272.062.0600)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #14 Inside Dia (500414RSA)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME109)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP093)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/8 in Overall Lg (370208RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #10 Inside Dia (370410RS303)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.115 in Inside Dia (CRF041244GR)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- Zoro Select Round Spacers