Shop All Round Spacers
Zoro Select
Round Spacer, Plain Aluminum, 1-1/4 in Overall Lg, #12 Inside Dia
Mfr # 502012RSA
Zoro # G4813223
product price: $537.99
/pk 1000, $0.54/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1-1/4 in
- Material Aluminum
- Finish Plain
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 502012RSA
- Zoro # G4813223
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1-1/4 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X1 1/4 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Description
12X1 1/4 One Half Round Spacer Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-15)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0028)
- ZORO SELECT Lock Nut, #10-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (11NSB)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #10 Inside Dia (501310RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 5/8 in Overall Lg (371008RSA)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 3 mm Overall Lg, 3.2 mm Inside Dia, 10 PK (13ME028)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/16 in Overall Lg (310308RSN)
- ZORO SELECT Round Spacers, 6X3/16 #5/16 ROUND, PK100, #6 Screw Size, Stainless steel Stainless Steel (310306RS303)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/4 in Overall Lg (65845)
- Zoro Select Round Spacers