Shop All Round Spacers
Zoro Select
Round Spacer, Plain 18-8 Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia
Mfr # 310710RS303
Zoro # G4786772
product price: $64.29
/pk 100, $0.64/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 5/16"
- Spacer Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310710RS303
- Zoro # G4786772
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
Overall Length | 7/16 in |
Inside Diameter | #10 |
Outside Diameter | 5/16" |
Size | 10X7/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Description
10X7/16 Five Sixteenths Round Spacer Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C8P120D)
- X1 TOOLS 5/32 x 1-1/2 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1140x60)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12450.056.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/4"-8 (82302)
- ZORO SELECT Round Spacer, Plain 18-8 Stainless Steel, 3/4 in Overall Lg, #6 Inside Dia (311206RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- ZORO SELECT Round Spacers, 8X9/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310908RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP165)
- ZORO SELECT Round Spacer, Natural Nylon, 11/16 in Overall Lg, #12 Inside Dia (501112RSN)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #12 Inside Dia (500812RSN)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 9/16 in Overall Lg (100902RSN)
- Zoro Select Round Spacers