Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 9/16 in Overall Lg, #14 Inside Dia
Mfr # 500914RSN
Zoro # G4812639
product price: $85.69
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 9/16 in
- Material Nylon
- Finish Natural
- Inside Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500914RSN
- Zoro # G4812639
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 9/16 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 1/4X9/16 |
Details
Item | Round Spacers, 14X9/16 #1/2 ROUN,PK1000 |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
Round Spacers,14X9/16 #1/2 ROUN,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0250)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05082)
- MIDWEST FASTENER Sheet Metal Screw, M6 x 15 mm, Zinc Plated Steel Truss Head Phillips Drive, 10 PK (31448)
- ZORO SELECT Spring Pin, Slotted, 6x40mm, PK100 (M39100.060.0040)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF041688GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF080604GR)
- ZORO SELECT Round Spacers, 8X1/4 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310408RS303)
- ZORO SELECT Round Spacers, 10X1/4 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310410RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 3/8 in Overall Lg (370612RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #10 Inside Dia (370710RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (370308RS303)
- Zoro Select Round Spacers