Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia
Mfr # 500814RSN
Zoro # G4830872
product price: $61.55
/pk 1000, $0.06/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Nylon
- Finish Natural
- Inside Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500814RSN
- Zoro # G4830872
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 1/4X1/2 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
1/4X1/2 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HU-1000USSHZYBAGGR)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (U16010.031.0112)
- KIPP Hex Nut, M6-0.75, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.2063)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37200.140.0001)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP235)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/16 in Overall Lg (310506RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF050466GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/16 in Overall Lg (310306RSN)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 7/16 in Overall Lg (140704RSN)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF123206GR)
- Zoro Select Round Spacers