Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia
Mfr # 500614RSN
Zoro # G4802872
product price: $56.45
/pk 1000, $0.06/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Nylon
- Finish Natural
- Inside Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500614RSN
- Zoro # G4802872
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | #14 |
Outside Diameter | 3/8" |
Size | 1/4X3/8 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
1/4X3/8 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21440)
- FASCOMP Thumb Screw, #6-32 Thread Size, Stainless Steel, 5/16 in Lg (FC7124-SS)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 19 mm L, Nylon Body, 25 PK (1575PK)
- ZORO SELECT Sinker Nail, 16d x3-1/4 In L, PK305 (4NEU9)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 5/16 in Overall Lg (100504RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg (141606RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (140208RSN)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120405GR)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 1/2 in Overall Lg (310808RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #10 Inside Dia (370410RSA)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- Zoro Select Round Spacers