Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 3/16 in Overall Lg, #12 Inside Dia
Mfr # 500312RSN
Zoro # G4813969
product price: $69.39
/pk 1000, $0.07/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/16 in
- Material Nylon
- Finish Natural
- Inside Diameter #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500312RSN
- Zoro # G4813969
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/16 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X3/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
12X3/16 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS122)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 5 PK (37628)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- SPRING TOOLS Nail Set&Dr Pin Rmvl Tl (PM407)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #10 Inside Dia (500310RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 7/16 in Overall Lg (140706RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 7/8 in Overall Lg (141408RSBN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP045)
- ZORO SELECT Round Spacers, 10X3/8 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 3/8 in Overall Lg (310610RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia (370510RSA)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 7/16 in Overall Lg (100704RSA)
- Zoro Select Round Spacers