Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 15/16 in Overall Lg, #10 Inside Dia
Mfr # 501510RSN
Zoro # G4803231
product price: $107.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 15/16 in
- Material Nylon
- Finish Natural
- Inside Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501510RSN
- Zoro # G4803231
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 15/16 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X15/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
10X15/16 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Plain, 27/64 in H, 10 PK (CPB101)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade 9, Zinc Plated, 1-1/16 in Ht, 5 PK (SLI9100CAD-005P)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK (51701)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (42A0810-EA-100)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia (13SP022)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME120)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP045)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/8 in Overall Lg (310208RSA)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 1/4 in Overall Lg (140406RS303)
- ZORO SELECT Spacer, #2 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.091 in Inside Dia, 10 PK (13SP009)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- Zoro Select Round Spacers