Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 11/16 in Overall Lg, #12 Inside Dia
Mfr # 501112RSN
Zoro # G4812919
product price: $93.19
/pk 1000, $0.09/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 11/16 in
- Material Nylon
- Finish Natural
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 501112RSN
- Zoro # G4812919
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 11/16 in |
Inside Diameter | #12 |
Outside Diameter | 3/8" |
Size | 12X11/16 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
12X11/16 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/8x2 L, PK10 (5BY91)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK (U51000.025.0062)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx5/8" L, PK100 (U39350.012.0062)
- KREG 250CT 114Hole Screws (SML-C125-250)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP159)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/4 in Overall Lg, #14 Inside Dia (500414RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (310810RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (371212RS303)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- Zoro Select Round Spacers