Shop All Round Spacers
Zoro Select
Round Spacer, Natural Nylon, 1 in Overall Lg, #10 Inside Dia
Mfr # 501610RSN
Zoro # G4817895
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1 in
- Material Nylon
- Finish Natural
- Outside Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 501610RSN
- Zoro # G4817895
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | #10 |
Outside Diameter | 3/8" |
Size | 10X1 |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Finish | Natural |
Spacer Shape | Round |
Description
10X1 One Half Round Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74127)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-226)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK (M07660.080.0100)
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #12 Inside Dia (501612RSN)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP329)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (370706RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #8 Inside Dia (370408RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 7/16 in Overall Lg (140706RSA)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB504)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (34091)
- Zoro Select Round Spacers