Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg
Mfr # 311208RS303
Zoro # G4817959
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Stainless Steel
- Finish Stainless steel
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311208RS303
- Zoro # G4817959
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/4 in |
Outside Diameter | 5/16" |
Size | 8 x 3/4 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
8X3/4 Five Sixteenths Round Spacer Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370250USA-025BX)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 1/4 in H, Carbon Steel (WWG360187025012)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 180 PK (B12348.075.0001)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 25 PK (CPB086)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 1/2 in Overall Lg (310808RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #10 Inside Dia (500610RSA)
- ZORO SELECT Round Spacers, 8X3/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310308RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #8 Inside Dia (141308RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 3/16 in Overall Lg (500312RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #10 Inside Dia (500510RS303)
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (K0665.91014061)
- Zoro Select Round Spacers