Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 1/2 in Overall Lg
Mfr # 310808RS303
Zoro # G4817992
product price: $71.29
/pk 100, $0.71/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Material Stainless Steel
- Finish Stainless steel
- Outside Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310808RS303
- Zoro # G4817992
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/2 in |
Outside Diameter | 5/16" |
Size | 8 x 1/2 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless steel |
Spacer Shape | Round |
Description
8X1/2 Five Sixteenths Round Spacer Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.080.0012)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (N04104.025.0050)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 25 PK (UST235958)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Copper Body, 1000 PK (CD44BS)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless steel Stainless Steel, 3/4 in Overall Lg (311208RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040688GR)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #4 Inside Dia (100704RS303)
- ZORO SELECT Round Spacers, 6X3/8 #5/16 ROUND , PK100, Plain 18-8 Stainless Steel, 3/8 in Overall Lg (310606RS303)
- ZORO SELECT Round Spacer, #14 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (500914RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/8 in Overall Lg, #12 Inside Dia (500812RSA)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP041)
- Zoro Select Round Spacers