Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg
Mfr # 140908RS303
Zoro # G4814389
product price: $315.99
/pk 500, $0.63/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 9/16 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140908RS303
- Zoro # G4814389
- Country of Origin Taiwan, Province of China
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 9/16 in |
Outside Diameter | 1/4" |
Size | 8 x 9/16 in |
Details
Item | Round Spacers, 8X9/16 #1/4 ROUND ,PK500 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,8X9/16 #1/4 ROUND,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0025)
- DANCO 13/32 in. D Rubber Washer (38804B)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (0812CSFL)
- PASLODE Common Nail, 1 in L, 30D (176263)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #12 Inside Dia (501412RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/16 in Overall Lg, #14 Inside Dia (500714RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #10 Inside Dia (370310RSA)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF051603GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/16 in Overall Lg (310306RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.166 in Inside Dia (CRF040588GR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP387)
- Zoro Select Round Spacers