Shop All Round Spacers
Zoro Select
Round Spacer, #8 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg
Mfr # 140708RS303
Zoro # G4812094
product price: $184.99
/pk 500, $0.37/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 7/16 in
- Material Stainless Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 140708RS303
- Zoro # G4812094
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 7/16 in |
Outside Diameter | 1/4" |
Size | 8 x 7/16 in |
Details
Item | Round Spacers, 8X7/16 #1/4 ROUND ,PK500 |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Stainless |
Spacer Shape | Round |
Description
Round Spacers,8X7/16 #1/4 ROUND,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 7/8"-9, 303 Stainless Steel, Not Graded (47608)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.050.0100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Steel Body, 100 PK (1HBR6)
- BIG HORN Wood Screw, #7, 1 in, Stainless Steel Pan Head Square Drive (12608)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless steel Stainless Steel, 11/16 in Overall Lg (311110RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (370408RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (501410RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP274)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/8 in Overall Lg (500608RS303)
- ZORO SELECT Round Spacer, Natural Nylon, 1 in Overall Lg, #12 Inside Dia (501612RSN)
- ZORO SELECT Round Spacers, 8X3/8 #5/16 ROUND , PK100, #8 Screw Size, Stainless steel Stainless Steel (310608RS303)
- Zoro Select Round Spacers